Shop SQUARE D
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Panelboard Interior, HCP, 1200A, Main Lug, 3 Phase
Mfr # HCP326812N
Zoro # G5204370
product price:Â $5,763.99
/eaKey Features
Main Circuit Breaker or Main Lug
Main Lug
Phase
3
Height
48 in
Width
35.47 in
Series
HCP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HCP326812N
Zoro #
G5204370
UPC #
785901932819
Country of Origin
United States
Dimensions
Height
48 in
Width
35.47 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Amps
1200 A
Phase
3
Series
HCP
Bus Material
Copper
For Use With
POWERPACT B Circuit Breaker, I-LINE Panelboard, POWERPACT J Circuit Breaker, POWERPACT L Circuit Breaker, POWERPACT M Circuit Breaker
Features
Mercury Free
Application
enclosure HCP 42 in 68 in
Description
Panelboard Interior Iline 1200A Mlo 3Ph
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.