Shop SQUARE D
See all product information
Create Account
Panelboards & Load Centers
- Mfr # QO112L125PGRB
- Zoro # G023553351
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Height
18.9 in
Number of Spaces
12
Short Circuit Current Rating
65 kA
Cover Closure Method
Padlockable
Included Enclosure Cover
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO112L125PGRB
- Zoro #
- G023553351
- UPC #
- 785901593621
- Country of Origin
- Mexico
- Item
- Panelboards & Load Centers
- Number of Spaces
- 12
- Short Circuit Current Rating
- 65 kA
- Cover Closure Method
- Padlockable
- Included Enclosure Cover
- Surface
- Circuit Breaker Type
- QO
- Bus Material
- Tin Plated Copper
- Phase
- Single
- Standards
- UL rated
- For Use With
- Load Center
- Cover Attachment Style
- Side Hinge
- Amps
- 125 A
- Max. Operating Temp.
- 104 Degrees F
- Max. No. of Tandem Breakers
- 12
- Main Circuit Breaker or Main Lug
- PoN Convertible Mains (lugs)
- Min. Operating Temp.
- 23 Degrees F
- Compatible Product Type
- Load Center
Dimensions
- Height
- 18.9 in
- Width
- 14.8 in
- Depth
- 4 1/2 in
Description
Panelboards & Load Centers, Number of Spaces 12, Amps 125 A, Circuit Breaker Type QO, Included Enclosure Cover Surface, Main Circuit Breaker or Main Lug PoN Convertible Mains (lugs), Max. No. of Tandem Breakers 12, Phase Single, Height 18.9 in, Width 14.8 in, Depth 4 1/2 in, For Use With Load Center, Bus Material Tin Plated Copper, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Padlockable, Feed Location Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.