CAD Drawings

Download CAD Files

Panelboard Interior, HCR, 1200A, Universal Mains

  • Mfr # HCR548612U

  • Zoro # G5204300

CAD Available

product price:  $9,664.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Universal Mains
Amps
1200A
Height
66.03 in
Width
36.91 in
Depth
8.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCR548612U
Zoro #
G5204300
UPC #
785901001355
Country of Origin
United States

Dimensions

Height
66.03 in
Width
36.91 in
Depth
8.85 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Universal Mains
Amps
1200A
Series
HCR
Bus Material
Copper
Application
enclosure HCR-U 44 in 86 in
Features
Mercury Free
CAD Available
Yes

Description

Panelboard Interior Iline 1200A Univer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.