Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 240V, Convertible Main Lug, 3 Phase

  • Mfr # NQ430L1

  • Zoro # G3088084

CAD Available

product price: $535.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
30
Voltage
240V
Phase
3
Short Circuit Current Rating
100000 RMS Symmetrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ430L1
Zoro #
G3088084
UPC #
785901507468
Country of Origin
Mexico

Dimensions

Height
27 in
Width
10-7/16 in
Depth
5-3/4 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
30
Amps
100A
Voltage
240V
Phase
3
Short Circuit Current Rating
100000 RMS Symmetrical
Series
QHB, QOB, QOB-VH
Recommended Surface Cover
G0548021 for Main Lug, G7464886 for Main Breaker
Recommended Flush Cover
G2427844 for Main Lug, G1858053 for Main Breaker
Bus Material
Aluminum
Recommended Enclosure
1D691 for Main Lug, 1D698 for Main Breaker
Circuit Breaker Type
Plug In Miniature
Recommended Ground Bar Kit
5B716
Standards
CSA Approved, UL Listed
For Use With
QO Mini Circuit Breaker
Circuit Breaker Series
QHB, QOB, QOB-VH
Features
Mercury Free
CAD Available
Yes

Description

Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 100 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 30, Voltage 120/208 to 240V AC, Phase Three, Bus Material Aluminum, Recommended Enclosure 1D691 for Main Lug, 1D698 for Main Breaker, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 27 in, Depth 5 3/4 in, Width 10 7/16 in, Recommended Flush Cover 4HGZ9 for Main Lug, 4HHA1 for Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.