Zoro Homepage

Panelboard Interior, QOB/QOB-VH/QHB, 600A, 240V AC/48V DC, Main Lug, 3 Phase

  • Mfr # NQ484L6C

  • Zoro # G0856180


product price: $2,129.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Voltage
240V AC/48V DC
Number of Poles
84
Height
63 in
Width
10.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ484L6C
Zoro #
G0856180
UPC #
785901498063
Country of Origin
Mexico

Dimensions

Height
63 in
Width
10.44 in
Max. Wire Size
750kcmil
Min. Wire Size
2-1/0 AWG

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Amps
600A
Voltage
240V AC/48V DC
Number of Poles
84
Phase
3
Series
QOB/QOB-VH/QHB
Bus Material
Copper
Standards
UL || CSA
For Use With
NF Panelboards, QO Mini Circuit Breaker
Number Of Spaces
84
Features
Mercury Free

Description

Pnlbd Int Nq 600A Mlo 84 Ckt 3P Cu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.