Zoro Homepage

Panelboard Interior, QOB/QOB-VH/QHB, 600A, 240V AC/48V DC, Main Lug, 3 Phase

  • Mfr # NQM324L6C

  • Zoro # G4055393


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
600A
Voltage
240V AC/48V DC
Number of Poles
24
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQM324L6C
Zoro #
G4055393
UPC #
785901710943
Country of Origin
Mexico

Dimensions

Height
14 in
Width
9.41 in

Details

Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Lug
Amps
600A
Voltage
240V AC/48V DC
Number of Poles
24
Phase
3
Series
QOB/QOB-VH/QHB
Bus Material
Copper
Number Of Spaces
24
Features
Mercury Free

Description

NQ Panelboard,interior,600 A,3 PH,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.