Panelboards & Load Centers
- Mfr # PKOGTH150
- Zoro # G923552669
product price:Â
$
78.65
/ea
Key Features
Min. Wire Size
14 AWG, 6 AWG
Number of Lugs Included
2
Amps
15 A, 150 A
Number of Poles
2 and 3
Max. Wire Size
2/0 AWG, 4 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKOGTH150
- Zoro #
- G923552669
- UPC #
- 785901993926
- Country of Origin
- Mexico
- Item
- Panelboards & Load Centers
- Number of Lugs Included
- 2
- Amps
- 15 A, 150 A
- Number of Poles
- 2 and 3
- For Use With
- Circuit Breakers
- Compatible Product Type
- Circuit Breakers
Dimensions
- Min. Wire Size
- 14 AWG, 6 AWG
- Max. Wire Size
- 2/0 AWG, 4 AWG
Description
Panelboards & Load Centers, Amps 15 A, 150 A, Not Applicable, Mounting Location Breaker, Number of Lugs Included 2, Number of Poles 2 and 3, Max. Wire Size 2/0 AWG, 4 AWG, Min. Wire Size 14 AWG, 6 AWG, For Use With Circuit Breakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.