Panelboards & Load Centers
- Mfr # QO112M100PRB
- Zoro # G123551738
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
PoN Convertible Mains (breaker)
Height
18.9 in
Short Circuit Current Rating
22 kA
Circuit Breaker Type
QO
Max. Operating Temp.
104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO112M100PRB
- Zoro #
- G123551738
- UPC #
- 785901596530
- Country of Origin
- Mexico
Dimensions
- Height
- 18.9 in
- Width
- 14.8 in
- Depth
- 4 1/2 in
Details
- Item
- Panelboards & Load Centers
- Main Circuit Breaker or Main Lug
- PoN Convertible Mains (breaker)
- Short Circuit Current Rating
- 22 kA
- Circuit Breaker Type
- QO
- Max. Operating Temp.
- 104 Degrees F
- Min. Operating Temp.
- 23 Degrees F
- Bus Material
- Tin Plated Copper
- Amps
- 100 A
- Included Enclosure Cover
- Surface
- Cover Closure Method
- Padlockable
- Cover Attachment Style
- Side Hinge
- Phase
- Single
- Number of Spaces
- 12
- For Use With
- Load Center
- Standards
- UL rated
- Max. No. of Tandem Breakers
- 12
- Compatible Product Type
- Load Center
Description
Panelboards & Load Centers, Number of Spaces 12, Amps 100 A, Circuit Breaker Type QO, Included Enclosure Cover Surface, Main Circuit Breaker or Main Lug PoN Convertible Mains (breaker), Max. No. of Tandem Breakers 12, Phase Single, Height 18.9 in, Width 14.8 in, Depth 4 1/2 in, For Use With Load Center, Bus Material Tin Plated Copper, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Padlockable, Feed Location Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.