This item is Discontinued.

Square D Panelbrd Interior, 400A, 600VAC/250VDC, Width: 32 in HCM41914M

Panelbrd Interior, 400A, 600VAC/250VDC, Width: 32 in (Discontinued)

  • Mfr # HCM41914M
  • Zoro # G6556216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCM41914M
Zoro #
G6556216
UPC #
785901780861
Country of Origin
United States

Dimensions

Width
32 in
Height
91 in
Depth
8 1/4 in

Details

Item
Panelboard Interior
Circuit Breaker Type
Molded Case
For Use With
I-Line Circuit Breakers
Amps
400 A
Recommended Enclosure
48R525
Bus Material
Aluminum
Phase
3
Short Circuit Current Rating
100000 RMS Symmetrical
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
81
Voltage
600V AC/250V DC
Standards
UL Listed
Recommended Surface Cover
Mfr. No. HCM91T
Recommended Flush Cover
Mfr. No. HCM91TF or HCM91TFD with Door
Recommended Ground Bar Kit
Mfr. No. PK32DGTA
Circuit Breaker Series
FA, FH, FI, FY, HD, HG, HJ, HL, JD, JG, JJ, JL, QB, QD, QG, QJ

Description

Panelboard Interior, Main Circuit Breaker, Circuit Breaker Series FA, FH, FI, FY, HD, HG, HJ, HL, JD, JG, JJ, JL, QB, QD, QG, QJ, Amps 400 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 81, Voltage 600V AC/250V DC, Phase 3, Bus Material Aluminum, Recommended Enclosure 48R525, Circuit Breaker Type Molded Case, For Use With I-Line Circuit Breakers, Height 91 in, Depth 8 1/4 in, Width 32 in, Recommended Flush Cover Mfr. No. HCM91TF or HCM91TFD with Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.