This item is Discontinued.

Square D Panelbrd Interior, 600A, 600VAC/250VDC HCN32746

Panelbrd Interior, 600A, 600VAC/250VDC (Discontinued)

  • Mfr # HCN32746
  • Zoro # G6643874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCN32746
Zoro #
G6643874
UPC #
785901753384
Country of Origin
United States

Dimensions

Height
74 in
Depth
6 1/2 in
Width
26 in

Details

Item
Panelboard Interior
Circuit Breaker Type
FA/FC/FH/FY/Q2/Q2-H/Q2H
Amps
600
Recommended Enclosure
Mfr. No. HC3274B, HC3274WP
Bus Material
Copper
Phase
3
Short Circuit Current Rating
100000 RMS Symmetrical
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
63
Voltage
600V AC/250V DC
Standards
UL Listed
Recommended Surface Cover
Mfr. No.HCM74T

Description

Panelboard Interior, Main Lug, Amps 600, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 63, Voltage 600V AC/250V DC, Phase 3, Bus Material Copper, Recommended Enclosure Mfr. No. HC3274B, HC3274WP, Circuit Breaker Type FA/FC/FH/FY/Q2/Q2-H/Q2H, Height 74 in, Depth 6 1/2 in, Width 26 in, Recommended Surface Cover Mfr. No.HCM74T, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.