This item is Discontinued.

Square D Panelbrd Interior, 800A, 600VAC/250VDC HCM50918

Panelbrd Interior, 800A, 600VAC/250VDC (Discontinued)

  • Mfr # HCM50918
  • Zoro # G2228661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCM50918
Zoro #
G2228661
UPC #
785901780755
Country of Origin
United States

Dimensions

Height
91 in
Width
32 in
Depth
8 1/4 in

Details

Item
Panelboard Interior
Circuit Breaker Type
Molded Case
For Use With
I-Line Circuit Breakers
Amps
800 A
Recommended Enclosure
48R525
Bus Material
Copper
Phase
3
Short Circuit Current Rating
100000 RMS Symmetrical
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
99
Voltage
600V AC/250V DC
Recommended Surface Cover
Mfr. No. HCM91T
Recommended Ground Bar Kit
Mfr. No. PK32DGTA
Recommended Flush Cover
Mfr. No. HCM91TF or HCM91TFD with Door
Standards
UL Listed
Circuit Breaker Series
FA, FC, FH, FI, FY, KA, KH, Q2, Q2-H, Q2H

Description

Panelboard Interior, Main Lug, Circuit Breaker Series FA, FC, FH, FI, FY, KA, KH, Q2, Q2-H, Q2H, Amps 800 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 99, Voltage 600V AC/250V DC, Phase 3, Bus Material Copper, Recommended Enclosure 48R525, Circuit Breaker Type Molded Case, For Use With I-Line Circuit Breakers, Height 91 in, Depth 8 1/4 in, Width 32 in, Recommended Flush Cover Mfr. No. HCM91TF or HCM91TFD with Door, Recommended Ground Bar Kit Mfr. No. PK32DGTA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.