Zoro Homepage

Pendant Push Button Station, 2NO, Red

  • Mfr # 9001BW92R

  • Zoro # G3297436


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO
Number of Gangs
1
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW92R
Zoro #
G3297436
UPC #
785901750550
Country of Origin
Mexico

Dimensions

Height
4.69 in
Depth
2.94 in
Width
2.19 in
Overall Width
2.19 in
Overall Depth
2.94 in
Overall Height
4.69 in

Details

Item
Pendant Control Station
Contact Form
2NO
Number of Gangs
1
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Hub Style
Dead-End
Housing Color
Red
Standards
CE, CSA, UL
Contact Rating
5A @ 600V AC/DC
Action
Momentary/Momentary
Hub
1/2"-14 NPT
Mechanical Interlock
Yes
NEMA Contact Rating Designation
B600/P600
Number of Speeds
1
Housing Material
Polycarbonate/PET Polyester Blend
Enclosure Color
Red
Enclosure Material
Thermoplastic
Product Type
Pendant Control Station
NEMA Enclosure Rating
1, 3, 3R, 4, 4X
AC Contact Rating
5 A @ 600 V
DC Contact Rating
5 A @ 600 V
Includes Mechanical Interlock
Mechanical Interlock Included
Operator Configuration
(2) Push Buttons

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 5A @ 600V AC/DC, NEMA Contact Rating Designation B600/P600, Mounting Hand Grip, Hub 1/2 In.-14 NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Material Thermoplastic, Enclosure Color Red, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.