Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Push Button Station, 2NO, Yellow

  • Mfr # 9001BW96Y

  • Zoro # G3885856


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW96Y
Zoro #
G3885856
UPC #
785901993988
Country of Origin
Mexico

Dimensions

Width
2.19 in
Depth
2.94 in
Height
8.82 in
Overall Height
8.82 in
Overall Depth
2.94 in
Overall Width
2.19 in

Details

Item
Pendant Control Station
Contact Form
2NO
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Hub Style
Dead-End
Housing Color
Yellow
Standards
CE, CSA, UL
Contact Rating
5A @ 600V AC/DC
Action
Maintained/Maintained
Hub
1/2"-14 NPT
Mechanical Interlock
Yes
Number of Speeds
1
Housing Material
Polycarbonate/PET Polyester Blend
NEMA Contact Rating Designation
B600/P600
Enclosure Color
Yellow
Product Type
Pendant Control Station
Operator Configuration
Push Button
Includes Mechanical Interlock
Mechanical Interlock Included
DC Contact Rating
5 A @ 600 V
AC Contact Rating
5 A @ 600 V
NEMA Enclosure Rating
1, 3, 3R, 4, 4X

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Maintained/Maintained, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 5A @ 600V AC/DC, NEMA Contact Rating Designation B600/P600, Hub 1/2 In.-14 NPT, Height 8.82 in, Width 2.19 in, Depth 2.94 in, Enclosure Color Yellow, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.