Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc A 3P Mr Sk 1/2 Npt #16 Pvc 2M

  • Mfr # 1300130224

  • Zoro # G505784549


product price: $31.89
/ea
Sold in multiples of 3 for $95.67

Key Features

Insulation Material
Zinc Die-Cast with Black Epoxy
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
13 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130224
Zoro #
G505784549
UPC #
-
Country of Origin
Poland

Dimensions

Length
2 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
16

Details

Item
Mini-Change Connector
Insulation Material
Zinc Die-Cast with Black Epoxy
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
13 A
Maximum Operating Temperature
105 Degrees C
Material
Zinc
Wire Range
16 AWG
Max. Voltage
600V AC/DC
Series
130013
Standards
CSA Certified; UL E152210
Current Rating
13 A
Type
Single Ended (pigtail)
Max. Temp.
105°C
Connector Type
Male
Current - Maximum per Contact
13.0A
NEMA Rating
NEMA 6
CSA
LR6837
Poles
3
Orientation
Straight
Product Name
Mini-Change
UL
E152210
Panel Mount
Front
Wire/Cable Type
UL 1015
Material - Component
Zinc Die-Cast with Black Epoxy
Coupling Type
External Thread
Keyway
Single
Temperature Range - Operating
-20° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.