This item is Discontinued.

Square D PILOT LIGHT 120VAC 30MM TYPE K OPTIONS 9001KP1C6

PILOT LIGHT 120VAC 30MM TYPE K OPTIONS (Discontinued)

  • Mfr # 9001KP1C6
  • Zoro # G3306323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KP1C6
Zoro #
G3306323
UPC #
-
Country of Origin
Mexico

Details

Item
PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Description

PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.