Zoro Homepage

Pneumatic Timer 600V 15Amp A +Options

  • Mfr # 9050AO10EV06

  • Zoro # G0862690


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Depth
111 mm
Width
102 mm
Height
67 mm
Electrical Connection
screw-clamp terminals
Product Or Component Type
timer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050AO10EV06
Zoro #
G0862690
UPC #
785901865230
Country of Origin
Mexico

Dimensions

Depth
111 mm
Width
102 mm
Height
67 mm

Details

Item
Pneumatic Timer 600V 15Amp A +Options
Electrical Connection
screw-clamp terminals
Product Or Component Type
timer
Time Delay Type
on-delay
Switch Function
SPDT
Contact Operation
time delayed 1 NO + 1 NC
Reset Response Time
29 ms - on-delay || 27 ms - off-delay
Product Certifications
UL Listed || CSA
[Uc] Control Circuit Voltage
480 V AC 60 Hz || 440 V AC 50 Hz
Ambient Air Temperature For Operation
68-104°F
Maximum Switching Voltage
600 V AC
Mounting Support
panel
Time Delay Range
0.1 s to 1 min
Line Rated Current
15 A
Series
Pneumatic Timer 600V 15Amp A +Options
Coil Voltage
480 V AC 60 Hz; 440 V AC 50 Hz
Certifications
UL Listed; CSA
Ambient Temperature Range - Operational
68 to 104°F (20 to 40°C)

Description

Pneumatic Timer 600V 15Amp A +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.