This item is Discontinued.

Square D Pneumatic Timer, off delay, 0.1 to 60 se 9050AO10DV06

Pneumatic Timer, off delay, 0.1 to 60 se (Discontinued)

  • Mfr # 9050AO10DV06
  • Zoro # G4352880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050AO10DV06
Zoro #
G4352880
UPC #
785901864219
Country of Origin
Mexico

Dimensions

Depth
111 mm
Height
67 mm
Width
102 mm

Details

Item
Pneumatic Timer,off delay,0.1 to 60 se
Mounting Type
Panel Mount
Amps
15 A
Contact Form
SPDT
Standards
CSA; UL Listed
Features
Mercury Free

Description

Pneumatic Timer,off delay,0.1 to 60 se

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.