Panelboard accessory, NF, deadfront service kit, 250A, 3 phase, 42 spaces

  • Mfr # NFRPL442L2

  • Zoro # G0855690


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
NF Panelboards
Amps
250A
Number Of Spaces
42
Features
Mercury Free
Application
main lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFRPL442L2
Zoro #
G0855690
UPC #
785901104421
Country of Origin
Mexico

Details

Item
Circuit Breaker Accessory
For Use With
NF Panelboards
Amps
250A
Number Of Spaces
42
Features
Mercury Free
Application
main lug
Provided Equipment
Lug 4
Tightening Torque
45 to 50 lbf.in (5.08 to 5.65 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0); 100 lbf.in (11.30 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0)

Description

Pnlbd Nf Deadfrontserv Part 42Ckt 250A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.