Square D
Panelboard accessory, NQ, extension kit, 24 inch rail
Mfr # NQ24RDE
Zoro # G0856296
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Pnlbd Nq 24" Rail Extension Kit
- Features Mercury Free
- Application rail
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Gray (HS363-S100-GRAY)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gangs, Aluminum (5341-0)
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 72A86, Size 2 (AB02120)
- SQUARE D Panelboard Cover, Flush (NC44F)
- SQUARE D Filler Plate, 1Wx3.58inL, PK15 (NFFP15)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- SCHNEIDER ELECTRIC SURGE ARRESTOR QO 50000A (QO250PSPD)
- Square D Circuit Breaker & Panelboard Accessories