Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block 2 Pole, 30 A, 250 V, 10 AWG

  • Mfr # 9080FB2211R

  • Zoro # G0852787


product price: $24.99
/ea

Key Features

Connection Type
Screw Clamp
Maximum Voltage
250 V
Number of Poles
2
Current
30 A
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080FB2211R
Zoro #
G0852787
UPC #
785901097778
Country of Origin
United States

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
10 AWG
Overall Width
1.91 in
Overall Length
3 in
Fuse Size
0.5625 x 2 in
Overall Depth
1.38 in

Details

Item
Power Distribution Block
Connection Type
Screw Clamp
Maximum Voltage
250 V
Number of Poles
2
Current
30 A
Housing Material
Thermoplastic
Maximum Operating Temperature
257 Degrees F
Standards
CE || UL listed file E40747 CCN IZLT || CSA file 70360 class 6225 01
[Ue] Rated Operational Voltage
<= 250 V AC/DC
Ambient Air Temperature For Operation
-40-257°F
Electrical Connection
pressure wire clamp
Fuse Type
R
[Ics] Rated Service Breaking Capacity
200 kA UL 512
Terminal Tightening Torque
screw terminals 25 lbf.in (2.82 N.m) AWG 14 to AWG 10 copper
Range of Product
9080FB

Description

Terminal Block Fuseholder 250V 30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.