Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Block, 3 Pole, 100 A, 600 V, 2/0 AWG

  • Mfr # 9080FB3631R

  • Zoro # G0852175


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Box Lug
Number of Poles
3
Current
100 A
Maximum Voltage
600 V
For Minimum Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080FB3631R
Zoro #
G0852175
UPC #
785901097266
Country of Origin
United States

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
2/0 AWG
Overall Width
5.73 in
Overall Length
1.3125 in
Fuse Size
1 x 7.875 in
Wire Stripping Length
1.3125 in
Overall Depth
2.6 in

Details

Item
Power Distribution Block
Connection Type
Box Lug
Number of Poles
3
Current
100 A
Maximum Voltage
600 V
Standards
UL listed file E40747 CCN IZLT, CSA file 70360 class 6225 01, CE
Block Material
Phenolic: block
Material
phenolic: block
[Ics] Rated Service Breaking Capacity
200 kA UL 512
[Ue] Rated Operational Voltage
<= 600 V AC/DC
Range of Product
9080FB
Fuse Type
R
Ambient Air Temperature For Operation
-40-302°F
Electrical Connection
box lugs
Terminal Tightening Torque
lugs 40 lbf.in (4.52 N.m) AWG 8 copper or aluminium; lugs 35 lbf.in (3.95 N.m) AWG 14 copper; lugs 120 lbf.in (13.56 N.m) AWG 6 to AWG 2/0 copper or aluminium; lugs 35 lbf.in (3.95 N.m) AWG 12 to AWG 10 copper or aluminium
Operating Temperature
-40 to 302°F (-40 to 150°C)

Description

Terminal Block Fuseholder 600V 100A Tfb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.