Zoro Homepage

Power Distribution Block, Open, 2 Pole, 620 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA265202

  • Zoro # G0853627


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
620 A
Maximum Current - Aluminum Conductor
500 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LBA265202
Zoro #
G0853627
UPC #
785901157052
Country of Origin
United States

Dimensions

Length
5.5 in
Width
5.88 in
Depth
3.13 in
Overall Width
5.88 in
Overall Length
5.5 in
For Load Copper Wire Size - Maximum
350 kcmil
For Line Aluminum Wire Size - Minimum
6 AWG
For Line Copper Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Maximum
350 kcmil
For Line Copper Wire Size - Maximum
350 kcmil
For Load Copper Wire Size - Minimum
6 AWG
For Load Aluminum Wire Size - Maximum
350 kcmil
For Load Aluminum Wire Size - Minimum
6 AWG
Overall Depth
3.13 in
Wire Strip Length
Line 1.06 in; Load 1.06 in
Height
5.5 in (139.70 mm)

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
620 A
Maximum Current - Aluminum Conductor
500 A
Maximum Voltage
600 V AC/DC
Number of Poles
2
Line Connections/Pole
2
Load Connections/Pole
2
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE; UL Recognized E60616 CCN XCFR2; CSA File 70361 Class 6228 01
Housing Color
Black
Short Circuit Current Rating
100 kA UL 508 A
Features
Mercury Free
Min. Operating Temp.
-40°F
Terminal Tightening Torque
Line lug 275 lbf.in (31.07 N.m) AWG 4 to 350 kcmil copper or aluminium; Load lug 275 lbf.in (31.07 N.m) AWG 4 to 350 kcmil copper or aluminium
End Barrier
9080LB52
Ambient Air Temperature For Operation
-40 to 302°F (-40 to 150°C)

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 620 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 2, Overall Depth 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.