Zoro Homepage
This item is Discontinued.
Square D Power Distribution Block 600V 760A 9080LBC165212

Power Distribution Block 600V 760A (Discontinued)

  • Mfr # 9080LBC165212
  • Zoro # G0853785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080LBC165212
Zoro #
G0853785
UPC #
785901097648
Country of Origin
United States

Dimensions

Width
3.17 in
Depth
3.13 in
Length
5.5 in
Wire Strip Length
Load 1 in bottom; Line 1.63 in; Load 0.63 in top
Height
5.5 in (139.70 mm)
Wire Size
Line 2, AWG 4 to 500 kcmil, copper; Load 12, AWG 14 to AWG 2, copper
Wire Stripping Length
Load: 1 in (25.40 mm) for bottom connection; Line: 1.63 in (41.40 mm); Load: 0.63 in (16.00 mm) for top connection

Description

Power Distribution Block 600V 760A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.