Power Distribution Block, Finger-Safe, 1 Pole, 200 A Copper, 600 V AC/DC, DIN Rail

  • Mfr # NSYEBCD12614

  • Zoro # G905848810


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Finger-Safe
For Conductor Material
Copper
Maximum Current - Copper Conductor
200 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYEBCD12614
Zoro #
G905848810
UPC #
785901500186
Country of Origin
United States

Dimensions

Width
1.21 in
Length
3.61 in
Depth
2.71 in
For Load Copper Wire Size - Maximum
2 AWG
Overall Depth
2.71 in
Overall Length
3.61 in
For Channel Size
35 mm
Overall Width
1.21 in
For Load Copper Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Maximum
3/0 AWG
For Line Copper Wire Size - Minimum
14 AWG
Wire Strip Length
Load 0.69 in bottom; Line 0.88 in; Load 0.69 in top

Details

Item
Power Distribution Block
Power Distribution Block Design
Finger-Safe
For Conductor Material
Copper
Maximum Current - Copper Conductor
200 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
4
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Copper
Housing Material
Thermoplastic
Maximum Operating Temperature
257 Degrees F
Mounting Type
DIN Rail
Standards
CE Certified, CSA Certified, CSA File 70361 Class 6228 01, NEMA, REACH Regulation, RoHS Compliant, UL Listed, UL Listed File E323110 CCN QPQS, WEEE
Housing Color
Gray
Number of Circuits
5
Special Features
Enables Ganging of the Blocks to Create Multipole Configurations According to Application Requirements, Enclosed IEC Versions of our NEMA 9080 Power Distribution Blocks, Finger-Safe, One Pole Modular Units with an Interlocking Dovetail Feature, Power Terminal Blocks are Finger Safe from the Front According to IP20, This Block has a Short-Circuit Current Ratings (SCCR) of up to 100 kA with Fuses and Circuit Breakers, This Block is UL Listed and CSA Certified and RoHS Compliant
Minimum Operating Temperature
-40 Degrees F
Short Circuit Current Rating
100 kA
Features
Halogen free product; Mercury Free
Color
Gray

Description

Power Distribution Block, For Conductor Material Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 3/0 AWG, Load Connections/Pole 4, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 200 A, Maximum Voltage 600 V, Mounting Type DIN-Rail, Number of Poles 1, Overall Depth 2.71 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.