This item is Discontinued.

Square D Power Relay, 12VAC Coil, Copper 8501CO15V36

Power Relay, 12VAC Coil, Copper (Discontinued)

  • Mfr # 8501CO15V36
  • Zoro # G3466067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501CO15V36
Zoro #
G3466067
UPC #
785901340065
Country of Origin
China

Dimensions

Body Width - Relay
2.5 in
Body Height - Relay
2.43 in
Overall Height - Relay
2.43 in
Body Depth - Relay
2.18 in
Body Width
2.5 in
Body Height
2.18 in
Body Depth
2.43 in

Details

Item - Relay
Power Relay
Coil Volts
12V AC
AC Contact Rating - Relay
30A @ 300V
Contact Form - Relay
SPDT
Mounting - Relay
Through Panel
Power Consumption - Relay
10.0 VA
Contact Material
Copper
Electrical Connection - Power Relay
Screw Clamp
Item
Open Power Relay
Contact Form
SPDT
HP @ 120V
1 1/2
Hz - Electrical
50/60 Hz
HP @ 240V
1 1/2
Standards
CE, CSA, RoHS Compliant, UL listed file E78351 CCN NLDX
Electrical Connection
Screw Clamp
Features
Durable Open-Frame Construction, Green Premium Product
Coil Voltage
12V AC
Horsepower @ 120V AC
1 1/2 hp
Status Indicator
No Indicator
Mounting Style
Through Panel
Contact Rating (AC)
30A @ 300V
Horsepower @ 240V AC
1 1/2 hp
Power Consumption
10 VA

Description

Open Power Relay, Coil Voltage 12V AC, Contact Form SPDT, Electrical Connection Screw Clamp, Status Indicator No Indicator, Contact Rating (AC) 30A @ 300V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Through Panel, Body Depth 2.43 in, Body Height 2.18 in, Body Width 2.5 in, Contact Material Copper, Features Durable Open-Frame Construction, Green Premium Product, Frequency 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.