Shop SQUARE D
Create Account
POWER RELAY 600VAC 5AMP TYPE C +OPTIONS.277VAC COIL, DPST. 2NO SWITCHES, 1.5HP.
- Mfr # 8501CO7V04
- Zoro # G824264708
product price:Â
$
127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8501CO7V04
- Zoro #
- G824264708
- UPC #
- 785901059585
- Country of Origin
- United States
Description
**Power Relay:** * DPDT * Voltage Code: V04 = 277 AC Voltage - 50/60 Hz * Fixed Contacts: 2 N.O. * AC Operated Open Type * Max Contact Voltage: 600 * Resistive Ampere Rating 75% Power Factor: 40 277 Vac and 5 600 V * Maximum Single Phase Horsepower: 2 120 V, 2 220 V and 2 600 V * Maximum Coil Power Consumption: 10 VA - AC Coil and 4 W - DC Coil * For controlling single-phase motors, electric heaters, pumps, conveyors, material handling equipment and other applications. * Features: 40 A Contact Rating, Motor load (hp) ratings, Durable open-frame construction, UL Listed, CSA Certified, CE Approved and RoHS Compliant.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.