Powerpact Automatic Moulded Case Switch, 600V AC, 600A, 3 Poles

  • Mfr # LGL36000S60X

  • Zoro # G4063069


product price:  $4,917.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
Amps
600A
Number of Poles
3
Max. Wire Size
500 kcmil ( aluminium/copper )
Min. Wire Size
AWG 2/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGL36000S60X
Zoro #
G4063069
UPC #
-
Country of Origin
United States

Dimensions

Max. Wire Size
500 kcmil ( aluminium/copper )
Min. Wire Size
AWG 2/0
Height
13.38 in
Width
5.51 in
Depth
6.61 in

Details

Item
Powerpact Automatic Moulded Case Switch
Voltage
600V AC
Amps
600A
Number of Poles
3
Series
L-Frame
Magnetic Tripping Current
6600-6600 A
Trip Unit Technology
magnetic
Mounting Mode
unit mount
Line Rated Current
600 A
Product Or Component Type
automatic switch
Breaking Capacity Code
G
[Ue] Rated Operational Voltage
600 V AC
Terminal Identifier
AL600LS52K3
Short-Circuit Withstand
65 kA 240 V UL 489 || 35 kA 480 V UL 489 || 18 kA 600 V UL 489
Electrical Connection
lugs line || lugs load
Awg Gauge
AWG 2/0...500 kcmil aluminium/copper)
Tightening Torque
50-50 N.m 70-240 mm2² (AWG 2/0...500 kcmil)
Product Certifications
UL Listed || IEC || CSA

Description

POWERPACT AUTOMATIC MOULDED CASE SWITCH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.