Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 125kA at 240V AC
Mfr # JLL36250M75
Zoro # G4062238
product price: $2,612.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLL36250M75
Zoro #
G4062238
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
250A/JL
Width
4.09 in
Depth
3.39 in
Height
7.52 in
Max. Wire Size
350 kcmil (Cu/Al)
Min. Wire Size
3/0 AWG (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
125kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
125 kA at 220/240V AC, 100 kA at 380/440/415/480V AC, 50 kA at 500/525/600V AC, 50 kA at 500V DC
High Amp Trip Setting
2500 A
Description
PowerPact J-Frame motor protector,250 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.