This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Reverse Action 9013FRG62J35P

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Reverse Action (Discontinued)

  • Mfr # 9013FRG62J35P
  • Zoro # G3183975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FRG62J35P
Zoro #
G3183975
UPC #
094705192795
Country of Origin
Mexico

Details

Item
Pressure Switch
Pressure Switch Application
Water Pump
Manual Switch Action
None
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Factory On/Off Setting
50/30 psi
Pressure Switch Unloader
No
Pressure Switch Differential
20 to 30 psi
Pressure Switch Range
20 to 100 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Reverse
HP @ 1 Phase - 120V
1 hp
AC Contact Rating
10A @ 575V
HP @ 3 Phase - 240V
1 hp
NEMA Rating
1
Temp. Range
-22 Degrees to 257 Degrees F
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
HP @ 1 Phase - 240V
1 hp
Special Features
Pulsation Plug
Series
9013FRG
Phase
Single/Three
DC Contact Rating
1/4 HP @ 115VDC, 1/4 HP @ 230VDC
Contact Form
DPST
Features
Pulsation Plug
Unloader
No
Product Type
Water Pump Switch
Actuator Style
Diaphragm
Horsepower @ Single Phase - 240V AC
1 hp
NEMA Enclosure Rating
1
Pressure Switch Action Type
Reverse
Horsepower @ Three Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1 hp

Description

Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 50/30 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 30 psi, Pressure Switch Range 20 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Reverse, NEMA Rating 1, Series 9013FR, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 1 hp, HP @ 3 Phase - 240V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.