Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 20 to 65 psi Range, Polypropylene

  • Mfr # 9013FSG2J24Q8

  • Zoro # G0563258


product price:  $41.99
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FSG2J24Q8
Zoro #
G0563258
UPC #
785901151630
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
20 to 65 psi
Housing Material
Polypropylene
Factory On Setting
40 psi
Factory Off Setting
60 psi
Standards
CSA, NSF, UL
Pressure Switch Unloader
No
Manual Switch Action
None
Series
9013FS
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Application
Water Pump
Pressure Switch Differential
15 to 30 psi
Burst Pressure
220 psi
Pressure Switch Factory On/Off Setting
30/50 psi
Phase
Single/Three
Features
Pumptrol
Pressure Switch Range
20 to 65 psi
Special Features
Mercury Free; Green Premium product
Temp. Range
-33 Degrees to 257 Degrees F
Electrical Connection
Screw-Clamp Terminals
IP Rating
IP20 (IEC 60529)
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water Pump Switch
Pressure - Minimum
5 psi
Differential Pressure - Minimum
40 psi
Switch Function Configuration
None
Horsepower @ Three Phase - 240V AC
3 hp
Media Temperature - Minimum
-33 Degrees F
Differential Pressure - Maximum
60 psi
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Pressure - Maximum
65 psi
Media Temperature - Maximum
257 Degrees F
Actuator Style
Diaphragm

Description

Water Pump Switch, Standard, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 20 to 65 psi, Pressure Switch Electrical Contact Form DPST, NEMA Rating 1, Series 9013FS, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -33 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.