This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action 9013GHG5J65

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (Discontinued)

  • Mfr # 9013GHG5J65
  • Zoro # G6173535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG5J65
Zoro #
G6173535
UPC #
785901489795
Country of Origin
Mexico

Details

Item
Pressure Switch
Pressure Switch Application
Air Compressor and Water Pump
Manual Switch Action
Auto/Off/On
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Factory On/Off Setting
215/250 psi
Pressure Switch Unloader
No
Pressure Switch Differential
24 to 45 psi
Pressure Switch Range
32 to 250 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
AC Contact Rating
10A @ 575V
HP @ 3 Phase - 240V
5 hp
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
NEMA Rating
1
HP @ 1 Phase - 240V
3 hp
Special Features
Nitrile (Buna-N) Diaphragm
Temp. Range
-22 Degrees to 257 Degrees F
Series
9013GHG
HP @ 1 Phase - 120V
2 hp
HP @ 3 Phase - 480V
5 hp
Unloader
No
Circuit Type
Power Circuit
Contact Form
DPST
Electrical Connection
Screw-Clamp Terminals
Features
Nitrile Diaphragm
Differential
Adjustable Differential Scale
DC Contact Rating
1 HP @ 115VDC, 1 HP @ 230VDC
Actuation Type
Diaphragm
Burst Pressure
300 psi
HP @ 1 Phase - 230V
3
Phase
Single/Three
IP Rating
IP20 (IEC 60529)
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Type
Electromechanical Pressure Switch
Product Type
Water and Air Pressure Switch
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 480V AC
5 hp
Pressure Switch Action Type
Standard
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp
Actuator Style
Diaphragm

Description

Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action Auto/Off/On, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 215/250 psi, No Pressure Switch Unloader, Pressure Switch Differential 24 to 45 psi, Pressure Switch Range 32 to 250 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.