Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (Discontinued)
- Mfr # 9013GHG5S8J57X
- Zoro # G0563565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9013GHG5S8J57X
Zoro #
G0563565
UPC #
785901553519
Country of Origin
Mexico
Details
Item
Pressure Switch
Pressure Switch Application
Air Compressor and Water Pump
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Differential
24 to 45 psi
Pressure Switch Range
32 to 250 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
Description
Pressure Switch 480Vac 10A G Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.