This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action 9013GHG5S8J63

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (Discontinued)

  • Mfr # 9013GHG5S8J63
  • Zoro # G0853067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG5S8J63
Zoro #
G0853067
UPC #
785901284215
Country of Origin
Mexico

Details

Item
Pressure Switch
Pressure Switch Application
Air Compressor and Water Pump
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Differential
24 to 45 psi
Pressure Switch Range
32 to 250 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard

Description

Pressure Switch 480Vac 10A G Special

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.