CAD Drawings

Download CAD Files

Pressure Switch, Standard/Reverse, DPST, 1 Ports, 1/4" FNPS, 4 to 25 psi Range, Polypropylene

  • Mfr # 9013FRG22J22Q8

  • Zoro # G0563145

CAD Available

product price: $70.99
/ea

Key Features

CAD Drawing
Action
Standard/Reverse
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
4 to 25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FRG22J22Q8
Zoro #
G0563145
UPC #
785901051862
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard/Reverse
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
4 to 25 psi
Housing Material
Polypropylene
Factory On Setting
22 psi
Factory Off Setting
12 psi
Standards
CSA, NSF, UL
Electrical Connection
Screw-Clamp Terminals
Special Features
Mercury Free; Green Premium product
IP Rating
IP20 (IEC 60529)
Series
9013FR
Phase
Single/Three
Temp. Range
-33 Degrees to 257 Degrees F
Pressure Switch Differential
60 to 20 psi
Pressure Switch Application
Water Pump
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Factory On/Off Setting
30/50 psi
Pressure Switch Unloader
No
Pressure Switch Range
4 to 25 psi
Manual Switch Action
None
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Burst Pressure
220 psi
HP
1 HP @ 2 HP @ 23 HP @ 230V0V3 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water Pump Switch
Horsepower @ Three Phase - 240V AC
1 hp
Media Temperature - Maximum
257 Degrees F
Actuator Style
Diaphragm
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1 hp
Differential Pressure - Minimum
20 psi
Pressure - Minimum
10 psi
Switch Function Configuration
None
Media Temperature - Minimum
-33 Degrees F
Differential Pressure - Maximum
60 psi
Pressure - Maximum
45 psi
CAD Available
Yes

Description

Water Pump Switch, Standard, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 22/12 psi, No Pressure Switch Unloader, Pressure Switch Differential 60 to 20 psi, Pressure Switch Range 4 to 25 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FR, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 1 hp, HP @ 3 Phase - 240V 1 hp, Temp. Range -33 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.