A/C Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 40 to 150 psi Range, Polypropylene

  • Mfr # 9013FHG32J52M1

  • Zoro # G2899723


product price:  $66.89
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FHG32J52M1
Zoro #
G2899723
UPC #
785901670131
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
A/C Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
Housing Material
Polypropylene
Factory On Setting
95 psi
Factory Off Setting
125 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Factory On/Off Setting
95/125 psi
Pressure Switch Unloader
No
Pressure Switch Electrical Contact Form
DPST
Series
9013FH
Manual Switch Action
Auto/Off
AC Contact Rating
10A @ 575V
Pressure Switch Differential
30 psi
Temp. Range
-22 Degrees to 257 Degrees F
Special Features
Nitrile (Buna-N) Diaphragm
Pressure Switch Application
Air Compressor
Pressure Switch Range
40 to 150 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Electrical Connection
Screw-Clamp Terminals
IP Rating
IP20 (IEC 60529)
Phase
Single/Three
Burst Pressure
220 psi
HP
3 HP @ 230V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Air Compressor Switch
Actuator Style
Diaphragm
Horsepower @ Three Phase - 240V AC
5 hp
Switch Function Configuration
Auto/Off
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 240V AC
3 hp
Pressure - Minimum
70 psi
Media Temperature - Maximum
257 Degrees F
Differential Pressure - Maximum
30 psi
Media Temperature - Minimum
-33 Degrees F
Pressure - Maximum
150 psi

Description

Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 95/125 psi, No Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.