CAD Drawings

Download CAD Files

Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 40 to 150 psi Range, Polypropylene

  • Mfr # 9013FHG32J52M1X

  • Zoro # G3448033

CAD Available

product price: $62.69
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FHG32J52M1X
Zoro #
G3448033
UPC #
785901050469
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
Housing Material
Polypropylene
Factory On Setting
95 psi
Factory Off Setting
125 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Temp. Range
-22 Degrees to 257 Degrees F
AC Contact Rating
10A @ 575V
Special Features
Nitrile (Buna-N) Diaphragm
Pressure Switch Unloader
1/4 in Compression
Series
9013FH
Pressure Switch Factory On/Off Setting
95/125 psi
Pressure Switch Range
40 to 150 psi
Pressure Switch Application
Air Compressor
Pressure Switch Electrical Contact Form
DPST
Manual Switch Action
Auto/Off
Pressure Switch Differential
30 psi
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Phase
Single/Three
Burst Pressure
220 psi
IP Rating
IP20 (IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
3 HP @ 230V
Product Type
Air Compressor Switch
Horsepower @ Three Phase - 480V AC
1 hp
Switch Function Configuration
Auto/Off
Actuator Style
Diaphragm
Pressure - Maximum
150 psi
Differential Pressure - Maximum
30 psi
Horsepower @ Single Phase - 240V AC
3 hp
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Pressure - Minimum
70 psi
Horsepower @ Single Phase - 120V AC
2 hp
Media Temperature - Maximum
257 Degrees F
CAD Available
Yes

Description

Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 95/125 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.