Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 40 to 150 psi Range, Polypropylene
Mfr # 9013FHG32J55X
Zoro # G2581871
CAD Available
product price:Â $57.59
/eaKey Features
CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in FNPS
Range
40 to 150 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9013FHG32J55X
Zoro #
G2581871
UPC #
785901744849
Country of Origin
Mexico
Dimensions
Manufacturer Warranty Length
18 mo
Description
Air Compressor Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 1 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.