Pressure Switch, Standard, DPST, 1 Ports, 1/4" MNPT, 10 to 65 psi Range, Polypropylene

  • Mfr # 9013FSG9J20

  • Zoro # G7557697


product price: $30.79
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" MNPT
Range
10 to 65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FSG9J20
Zoro #
G7557697
UPC #
785901560203
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" MNPT
Range
10 to 65 psi
Housing Material
Polypropylene
Factory On Setting
20 psi
Factory Off Setting
40 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Unloader
No
AC Contact Rating
10A @ 575V
Pressure Switch Port Type
(1) Port, 1/4 in MNPT
Pressure Switch Factory On/Off Setting
20/40 psi
Pressure Switch Application
Water Pump
Pressure Switch Differential
15 to 30 psi
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Range
10 to 65 psi
Manual Switch Action
None
Pressure Switch Electrical Contact Form
DPST
Series
9013FSG
Phase
Single/Three
Special Features
Mercury Free; Green Premium product
IP Rating
IP20 (IEC 60529)
Burst Pressure
220 psi
Electrical Connection
Screw-Clamp Terminals
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Water Pump Switch
Differential Pressure - Minimum
20 psi
Horsepower @ Single Phase - 240V AC
2 hp
Actuator Style
Diaphragm
Pressure - Minimum
5 psi
Switch Function Configuration
None
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Three Phase - 240V AC
3 hp
Pressure - Maximum
65 psi
Differential Pressure - Maximum
40 psi
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Media Temperature - Maximum
257 Degrees F

Description

Water Pump Switch, Water Pump, Manual Switch Action None, (1) Port, 1/4 in MNPT, Pressure Switch Factory On/Off Setting 20/40 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 10 to 65 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FS, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.