Pressure Switch, Standard, DPST, 1 Ports, 1/4" MNPT, 40 to 150 psi Range, Polypropylene

  • Mfr # 9013FHG19J55X

  • Zoro # G3460667


product price:  $43.89
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in MNPT
Range
40 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG19J55X
Zoro #
G3460667
UPC #
785901050087
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4 in MNPT
Range
40 to 150 psi
Housing Material
Polypropylene
Factory On Setting
120 psi
Factory Off Setting
150 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Range
40 to 150 psi
Special Features
Nitrile (Buna-N) Diaphragm
Pressure Switch Port Type
(1) Port, 1/4 in MNPT
Manual Switch Action
None
Pressure Switch Differential
30 psi
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Application
Air Compressor
AC Contact Rating
10A @ 575V
Pressure Switch Electrical Contact Form
DPST
Series
9013FH
Pressure Switch Factory On/Off Setting
120/150 psi
Burst Pressure
220 psi
IP Rating
IP20 (IEC 60529)
Features
Pumptrol
Phase
Single/Three
Electrical Connection
Screw-Clamp Terminals
HP
2 HP @ 23 HP @ 230V0V
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Air Compressor Switch
Media Temperature - Minimum
-33 Degrees F
Media Temperature - Maximum
257 Degrees F
Differential Pressure - Maximum
30 psi
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Actuator Style
Diaphragm
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Three Phase - 240V AC
3 hp
Pressure - Minimum
70 psi
Pressure - Maximum
150 psi
Switch Function Configuration
None

Description

Air Compressor Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in MNPT, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.