Shop TELEMECANIQUE SENSORS

Pressure Switch, Standard, SPDT, 2 Ports, 1/4-18" FNPT, 0 to 175 psi Range, Aluminum

  • Mfr # 9012GGW4

  • Zoro # G3226325


product price:  $1,010.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
2
Pressure Connection Type
1/4-18 in FNPT
Range
0 to 175 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9012GGW4
Zoro #
G3226325
UPC #
785901124214
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Number of Pressure Connection Ports
2
Pressure Connection Type
1/4-18 in FNPT
Range
0 to 175 psi
Housing Material
Aluminum
Factory On Setting
0 psi
Factory Off Setting
175 psi
Standards
CE, RoHS, UL 508
Series
9012G
Actuation Type
Diaphragm
DC Contact Rating
0.11A @ 250V, 0.22A @ 125V
AC Contact Rating
10A @ 480V
Special Features
Mercury Free; Green Premium product
Temp. Range
-10 to 185 °F
Pressure Switch Electrical Contact Form
SPDT
Max. Pressure
240 psi
Pressure Switch Differential
0.5 to 36 psi
Pressure Switch Port Type
2-Port 1/4-18 in FNPT
IP Rating
54
Pressure Switch Range
0 to 175 psi
Electrical Connection
Screw-Clamp Terminals
Material
Die cast aluminium alloy
Pressure - Minimum
0 psi
Media Temperature - Minimum
-40 Degrees F
Proof Pressure
240 psi
Deadband Adjustability
Adjustable
Differential Pressure - Maximum
15 psi
Media Temperature - Maximum
250 Degrees F
Pressure - Maximum
175 psi
Differential Pressure - Minimum
5 psi

Description

Differential Pressure Switch, Differential 0.5 to 36 psi, Range 0 to 175 psi, Port Type 2-Port 1/4-18 in FNPT, Contact Form 1NO/1NC, NEMA Rating 13, 4, 4X, Actuation Type Diaphragm, Action Standard, Series 9012G, AC Contact Rating 3 A @ 240 V, 6 A @ 120 V, DC Contact Rating 0.11 A @ 250 V, 0.22 A @ 125 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.