Pressure Switch, Standard, DPST, 4 Ports, 1/4" FNPS, 40 to 150 psi Range, Polypropylene
Mfr # 9013FHG14J39M1X
Zoro # G2945783
product price:Â $59.39
/eaKey Features
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9013FHG14J39M1X
Zoro #
G2945783
UPC #
785901168058
Country of Origin
Mexico
Dimensions
Manufacturer Warranty Length
18 mo
Description
Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 105/135 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.