This item is Discontinued.

Square D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG14J55X

Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (Discontinued)

  • Mfr # 9013FHG14J55X
  • Zoro # G3427505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG14J55X
Zoro #
G3427505
UPC #
785901939368
Country of Origin
Mexico

Details

Item
Pressure Switch
Pressure Switch Application
Air Compressor
Manual Switch Action
None
Pressure Switch Port Type
(4) Port, 1/4 in FNPS
Pressure Switch Factory On/Off Setting
120/150 psi
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Differential
30 psi
Pressure Switch Range
40 to 150 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
Special Features
Nitrile (Buna-N) Diaphragm
HP @ 3 Phase - 480V
1 hp
AC Contact Rating
10A @ 575V
HP @ 1 Phase - 240V
2 hp
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
HP @ 3 Phase - 240V
3 hp
Series
9013FHG
HP @ 1 Phase - 120V
1 1/2 hp
NEMA Rating
1
Temp. Range
-22 Degrees to 257 Degrees F
DC Contact Rating
1/4 HP @ 115VDC, 1/4 HP at 230VDC
Features
Nitrile Diaphragm
Phase
Single/Three
Unloader
1/4" Compression
Contact Form
DPST
Product Type
Air Compressor Switch
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Pressure Switch Action Type
Standard
Actuator Style
Diaphragm
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 480V AC
1 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
3 hp

Description

Air Compressor Switch, Air Compressor, Manual Switch Action None, (4) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 120/150 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.