
Pumptrol Pressure Switch, 1-Phase, 115/230 V, 2-Pole, 220 psi Working, NEMA 1 Enclosure
Mfr # FSG2J20M4BP
Zoro # G013761407
product price: $42.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG2J20M4BP
Zoro #
G013761407
UPC #
47569115363
Country of Origin
United States
Details
Item
Water Pump Pressure Switch
Description
Water pump pressure switch factory set to 20 to 40 psi. Suitable for use on all types of pumps including jet, submersible and reciprocating. 2 Pole, NEMA Type 1 indoor enclosure, 1/4 in NPSF internal pressure connection, diaphragm actuated, UL/CSA listed, RoHS compliant, NSF61-Annex G certified, includes low-pressure cut-off to stop pump in the event of run dry or a line break. Individually boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.