Zoro Homepage
This item is Discontinued.
Square D Push Buttn Cntrol Station, 1NO, Start, 30mm 9001BG101

Push Buttn Cntrol Station, 1NO, Start, 30mm (Discontinued)

  • Mfr # 9001BG101
  • Zoro # G2020094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BG101
Zoro #
G2020094
UPC #
785901390053
Country of Origin
Mexico

Dimensions

Size
30 mm
Height
2.19 in
Depth
3.69 in
Width
2.06 in
Overall Width
2.06 in
Overall Depth
3.69 in
Overall Height
2.19 in
Panel Cutout Diameter
30 mm

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Start, Type of Operator Push Button, Action Momentary, Contact Form 1NO, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 2.06 in, Depth 3.69 in, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.