Illuminated push-button, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 24-28V, 1 NO

  • Mfr # 9001K3L35GH5

  • Zoro # G4063708


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L35GH5
Zoro #
G4063708
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR 25490 class 3211 03, NEMA, UL listed file E42259 CCN NKCR
Bezel Material
metal
Bulb Base
BA 9s
Device Short Name
K
Operator Additional Information
metal guard
Product Or Component Type
illuminated push-button
Light Block Supply
full voltage, direct
Cap/Operator Or Lens Colour
green
Type Of Operator
spring return
Contacts Type And Composition
1 NO
Operator Profile
green flush, flush
[Us] Rated Supply Voltage
24 to 28 V, 24 to 28 V AC/DC
Light Source
incandescent, incandescent bulb
Product Certifications
CE || CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Operating Position
any position
Device Presentation
complete product
Connections - Terminals
screw clamp terminals
Contact Operation
standard
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.