Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, spring return, 1 NO

  • Mfr # 9001KR25RH5

  • Zoro # G3309902


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR25RH5
Zoro #
G3309902
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR || CE
Bezel Material
metal
Contacts Type And Composition
1 NO
Light Source
without
Connections - Terminals
screw clamp terminals
Contact Operation
standard
Product Certifications
CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR || CE
Operator Profile
red mushroom Ø 57 mm, mushroom Ø 57 mm
Cap/Operator Or Lens Colour
red
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Type Of Operator
spring return
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Product Or Component Type
push-button
Operator Additional Information
screw-on plastic with set screw
Operating Position
any position
Device Presentation
complete product
Light Block Supply
without supply
Device Short Name
K
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.