Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Control Station, 1NO/1NC, 30mm

  • Mfr # 9001BW241

  • Zoro # G1556642


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW241
Zoro #
G1556642
UPC #
785901458814
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.6 in
Overall Height
4.25 in
Overall Width
2.76 in
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
1/2 in

Details

Item
Control Station
Contact Form
1NO/1NC
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
4
Hub Style
Dead-End
Series
9001
Contact Rating
5A @ 600V AC/24V DC
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor/outdoor
Action
Momentary/Momentary
Mechanical Interlock
No
IP Rating
IP66
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Mounting
Wall
Enclosure Material
Zinc
Enclosure Color
Gray
Operator Color
Black, Red
Number of Speeds
1
Terminal Connection
screw clamp terminal
Mounting Style
Surface
Contact Type and Composition
1 NO + 1 NC
Control Station Composition
2 push-buttons START-STOP
Rated Operational Current
5 A 600 V
NEMA Degree Of Protection
NEMA 4
Product Certifications
CSA LR25490 class 3211 03; UL listed file E42259 CCN NKCR; CE
Device Mounting
Surface
Environmental Characteristic
Dust and damp proof
Product Or Component Type
Complete control station
Operating Temperature - Maximum
158 Degrees F
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
Includes Mechanical Interlock
No Mechanical Interlock Included.
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
NEMA Enclosure Rating
4
Hazardous Location Specification
Not Rated
Operator Configuration
Push Button/Push Button with Lockout
Operating Temperature - Minimum
-13 Degrees F
Product Type
Control Station

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP66, Mounting Wall, Enclosure Material Zinc, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.