Zoro Homepage

Push Button Control Station, 3NO/3NC, 30mm

  • Mfr # 9001BG307

  • Zoro # G6918676


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Contact Form
3NO/3NC
Number of Gangs
1
Legend
No Operator Head Included
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BG307
Zoro #
G6918676
UPC #
785901390343
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
2.34 in
Overall Height
5 in
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
3/4 in
Overall Width
2.06 in

Details

Item
Control Station
Contact Form
3NO/3NC
Number of Gangs
1
Legend
No Operator Head Included
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
1
Hub Style
Feed-Thru
Series
9001
Contact Rating
5A @ 600V AC/24V DC
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor
Action
Momentary/Momentary/Momentary
Mechanical Interlock
No
Mounting
Wall
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Material
Plastic
IP Rating
IP20
Enclosure Color
Gray
Number of Speeds
1
Mounting Style
Surface
Terminal Connection
screw clamp terminal
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Operator Configuration
(3) Push Buttons
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
Includes Mechanical Interlock
No Mechanical Interlock Included.
Product Type
Control Station

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend No Operator Head Included, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color Not Applicable, Contact Form 3NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Head Material Not Applicable, Enclosure Material Plastic, Enclosure Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.