Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Control Station, Up/Down/Stop

  • Mfr # 9001BG305

  • Zoro # G0269762


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/3NC
Number of Gangs
1
Legend
Up/Down/Stop
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BG305
Zoro #
G0269762
UPC #
785901390329
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
5 in
Overall Width
2.06 in
Hub Size - Maximum
3/4 in
Overall Depth
2.34 in
Manufacturer Warranty Length
18 mo

Details

Item
Control Station
Contact Form
2NO/3NC
Number of Gangs
1
Legend
Up/Down/Stop
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
1
Series
9001
Hub Style
Feed-Thru
Contact Rating
5A @ 600V AC/24V DC
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor
Action
Momentary/Momentary/Momentary
Mechanical Interlock
No
Enclosure Material
Plastic
Mounting
Wall
IP Rating
IP20
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Number of Speeds
1
Operator Color
(2) Black, Red
Enclosure Color
Gray
Mounting Style
Surface
Terminal Connection
screw clamp terminal
Product Or Component Type
Complete control station
Environmental Characteristic
Standard environment
Device Mounting
Surface
Product Certifications
UL listed file E42259 CCN NKCR; CSA LR25490 class 3211 03; CE
Control Station Composition
3 push-buttons UP-DOWN-STOP
Contact Type and Composition
2 NO + 3 NC
Rated Operational Current
5 A 600 V
NEMA Degree Of Protection
NEMA 1
Product Type
Control Station
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Operator Configuration
(3) Push Buttons
NEMA Enclosure Rating
1
Includes Mechanical Interlock
No Mechanical Interlock Included.
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
Operating Temperature - Minimum
-13 Degrees F

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Up/Down/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.