
Push-button, Harmony 9001K, metal, recessed, green, 30mm, spring return, screw terminals for lug, 1 C/O
Mfr # 9001KR2GH13Y238
Zoro # G710769744
product price:Â $81.95
/ea
Free Shipping & Returns
Key Features
Push Button Style
Recessed
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001KR2GH13Y238
Zoro #
G710769744
UPC #
785901187226
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Details
Item
Push Button Operator
Push Button Style
Recessed
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Series
9001K
Bezel Material
Chrome
AC Contact Rating
10A @ 600V
Number of Operators
1
Product Type
Push Button Operators
Number of Indicator Lights
0
Operator Material
Metal
Description
Push Button Operator, Momentary Action, Head Material Plastic, Contact Form 1NO/1NC, Number of Operators 1, Legend Not Applicable, Terminal Connection Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.